Welcome to Würth Sri Lanka For trade customers only

Double-ended Drive Bit PH/PH 1/4 inch REDSTRIPE

Double ended bit PH/PH 1/4 inch REDSTRIPE
BIT-PH2-PH2-1/4IN-L110MM

Art.-no. 5764265007

EAN 4099618822957

Individual price display after login
Double-ended Drive Bit PH/PH 1/4 inch REDSTRIPE

Art.-no. 5764265007

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Durable PH/PH Double Ended Bits in 65mm and 110mm length

High Rust Resistance


Black passivation surface finish



High Durability


Made from hardened CRV steel



Precise control


Non-magnetic, no risk to electronics



Fast Identification


Easy type and size identification



Precise and tight fit


Low gauge clearance



Robust bit for a variety of applications


The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information