Double open-end wrench metric elliptical REDSTRIPE
Double open-end wrench metric elliptical REDSTRIPE
DBOPNENDSPN-ELLIPTICAL-WS18X19
Art.-no.
5754204189
EAN 4068362005091
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 18 x 19 mm |
Length (L) | 218 mm |
Thickness of jaw (a) | 6.6 mm |
External dimension of wrench head (b1) | 38.5 mm |
External dimension of wrench head 2 (b2) | 40 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |