Double open-end wrench metric elliptical REDSTRIPE
Double open-end wrench metric elliptical REDSTRIPE
DBOPNENDSPN-ELLIPTICAL-WS21X23
Art.-no.
5754204213
EAN 4068362005138
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 21 x 23 mm |
Length (L) | 246 mm |
Thickness of jaw (a) | 7.2 mm |
External dimension of wrench head (b1) | 45.5 mm |
External dimension of wrench head 2 (b2) | 49.2 mm |
Material | Chrome-vanadium steel |
Surface | Chrome plated |