Welcome to Würth Sri Lanka For trade customers only

Drift Punch with hardened impact head REDSTRIPE

Drift punch REDSTRIPE
DRFTPNCH-2MM-L120MM

Art.-no. 5750143002

EAN 4099618886522

Individual price display after login
Drift Punch with hardened impact head REDSTRIPE

Art.-no. 5750143002

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Designed for accurate positioning of holes, pins, components or fasteners properly aligned with one another

Maximum Durability and Resistance


Made from 60CRV steel that has been heat-treated



High Performance even under heavy use


Hardened tip and tempered striking end ensuring long-lasting performance



Versatile Usage


Tip of line-up punch may be flat or slightly rounded to have more contact surface to fit in the hole or job



In accordance with DIN 6458 with hardened impact head

Notice
  • Do not use damaged or worn punches and regularly inspect pin punch before use.

  • Avoid using wrong size punch (not too small width or too big width) because it will lead slipping and damage the pin or misalignment.

  • Do not use on extremely hardened or brittle materials without proper care.

  • Avoid using very soft materials like plastic or aluminum without proper care because it can leave marks on the job.

  • Do not use rusted , reheat, grind, weld, or redress the drift punch.

DIN 6458

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Metal working , mechanical assembly and fabrication to align holes, components, fasteners and welding

  • Aligning pins, dowels , welding preparation and heavy equipment assembly.

  • General maintenance and repair work.
Instructions
  • Keep your hands carefully when using a punch.

  • Always wear protective glasses to prevent fragments from reaching your eyes when using a pin punch.

  • Always wear proper hand gloves to safeguard the fingers.

  • Use the correct pin punch size and hammer or mallet.

  • Do not use oily or greasy pin punch and wipe down before and after use.

  • Apply Rost off to prevent rust when working humid or wet environments.

  • Storage the solid punch in tool box or proper holding place.

Length

120 mm

Width of tip (d)

2 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information