Welcome to Würth Sri Lanka For trade customers only

Drill Bit Display Stand Würth

Twist drill bit display empty
DRL-SPRL-MET-DISPLAY

Art.-no. 0633000001
EAN 4046777445244

Prices for customers after login
Drill Bit Display Stand Würth

Art.-no. 0633000001

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Perfect solution in terms of storage, organization and exhibition

PVC high resistant structure


Big resistance against UV (Ultraviolet radiation) as well environmental conditions



Safe system


Rear opening / closing system with key



Clear front visor


Great visual appeal



Shelf is KD (knock down) structure.


Easy assembly / organization



Customizable


Sticker label for all metric and imperial size is ready, can be adapted to your needs.



4 x drill shelf:


  • 1st & 2nd tray is 100 mm.

  • 3rd & 4th tray is 150 mm.


Size: L 300 mm x W 235 mm x H 287 mm.


Notice

Drill bits sold separately

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Sticker label for all metric and imprial size is ready, can be adapted to your needs.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information