Welcome to Würth Sri Lanka For trade customers only

Drive Bit 10mm TX bit REDSTRIPE

Bit TX 10 mm REDSTRIPE
BIT-TX50-10-L75MM

Art.-no. 5764175550

EAN 4099618823138

Individual price display after login
Drive Bit 10mm TX bit REDSTRIPE

Art.-no. 5764175550

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

10mm design for all common TX screw sizes

High Rust Resistance


Black passivation surface finish



High Durability


Made from high grade S2 steel



Precise control


Non-magnetic, no risk to electronics



Fast Identification


Easy type and size identification



Precise and tight fit


Low gauge clearance



Robust bit for a variety of applications


The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information