Welcome to Würth Sri Lanka For trade customers only

Drive Bit C 6.3 slotted bit (1/4 inch) REDSTRIPE

Bit slotted C 6.3 (1/4) REDSTRIPE
BIT-SL-1,2X6,5-1/4IN-L25MM

Art.-no. 5764625165

EAN 4099618830211

Individual price display after login
Drive Bit C 6.3 slotted bit (1/4 inch) REDSTRIPE

Art.-no. 5764625165

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

25 mm long, in all common blade thicknesses x blade widths

High Rust Resistance


Black passivation surface finish



High Durability


Made from high grade S2 steel



Precise control


Non-magnetic, no risk to electronics



Fast Identification


Easy type and size identification



Precise and tight fit


Low gauge clearance



Robust bit for a variety of applications


The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters



One bit for hand and power tools


  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the shank ensure that the bit is held securely in the tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

0-not applicable

Thickness of cutting edge x width of cutting edge

2.54 x 1 cm

Length

1 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information