Welcome to Würth Sri Lanka For trade customers only

Drive Bit C 6.3 triple square bit (1/4 inch) REDSTRIPE

Bit triple square C 6.3 (1/4) REDSTRIPE
BIT-XZN-M5-1/4IN-L25MM

Art.-no. 5764625705

EAN 4099618830761

Individual price display after login
Drive Bit C 6.3 triple square bit (1/4 inch) REDSTRIPE

Art.-no. 5764625705

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Bit for triple square socket screw

High Rust Resistance


Black passivation surface finish



High Durability


Made from high grade S2 steel



Precise control


Non-magnetic, no risk to electronics



Fast Identification


Easy type and size identification



Precise and tight fit


Low gauge clearance



Robust bit for a variety of applications


The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters



One bit for hand and power tools


  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the shank ensure that the bit is held securely in the tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

#1

Tip type

0-not applicable

Length

1 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information