Welcome to Würth Sri Lanka For trade customers only

Drive Bit E 6.3 (1/4 inch) TX with hole REDSTRIPE

Bit TX with hole E 6.3 (1/4) REDSTRIPE
BIT-TX15-HO-1/4IN-L50MM

Art.-no. 5764650615

EAN 4099618822216

Individual price display after login
Drive Bit E 6.3 (1/4 inch) TX with hole REDSTRIPE

Art.-no. 5764650615

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Long Bit for all common TX with hole screw sizes

High Rust Resistance


Black passivation surface finish



High Durability


Made from high grade S2 steel



Precise control


Non-magnetic, no risk to electronics



Fast Identification


Easy type and size identification



Precise and tight fit


Low gauge clearance



Robust bit for a variety of applications


The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters



One bit for hand and power tools


  • The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers

  • The grooves in the shank ensure that the bit is held securely in the tool
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information