Drive Bit E 6.3 (1/4 inch) TX with hole REDSTRIPE
Bit TX with hole E 6.3 (1/4) REDSTRIPE
BIT-TX25-HO-1/4IN-L50MM
Art.-no. 5764650650
EAN 4099618822131
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Long Bit for all common TX with hole screw sizes
High Rust Resistance
Black passivation surface finish
High Durability
Made from high grade S2 steel
Precise control
Non-magnetic, no risk to electronics
Fast Identification
Easy type and size identification
Precise and tight fit
Low gauge clearance
Robust bit for a variety of applications
The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters
One bit for hand and power tools
- The 1/4 inch hexagon shank fits most standard mounts on screwdrivers with bit chucks, electric screwdrivers and cordless screwdrivers
- The grooves in the shank ensure that the bit is held securely in the tool
Product information
Datasheets(X)
Length | 1 mm |