Welcome to Würth Sri Lanka For trade customers only

Drive Bit Hexagon socket bit 10mm REDSTRIPE

Bit hexagon socket 10 mm REDSTRIPE
BIT-HEXSKT-10-WS7-L30MM

Art.-no. 5764130407

EAN 4099618829956

Individual price display after login
Drive Bit Hexagon socket bit 10mm REDSTRIPE

Art.-no. 5764130407

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Short bit for Hexagon socket screws

High Rust Resistance


Black passivation surface finish



High Durability


Made from high grade S2 steel



Precise control


Non-magnetic, no risk to electronics



Fast Identification


Easy type and size identification



Precise and tight fit


Low gauge clearance



Robust bit for a variety of applications


The bit is equally suitable for threaded bolts, wood screws and tapping screws with the most common diameters

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

0-not applicable

Length

1 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information