Drive-in anchor steel zinc plated inch
Drive-in anchor steel zinc plated inch
ANC-(WSL-ED)-(A2K)-1/4IN
Art.-no. 5934420025
EAN 4065233113299
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Perfect expansion and specially designed built-in plug ensures full expansion of anchor
- Can be used for medium to heavy loads
- Suitable for uncracked concrete ≥ C20/25 and pressure-resistant natural stone
- Can be used in dry interior rooms
- Suitable for all kind of metric connection (e.g. Threaded rods, metal structures, metal profiles, grids and bolts for attaching.
Product information
Datasheets(X)
Material | Steel |
Thread diameter | 1/4 in |
Surface | Zinc plated |
Length | 25 mm |
Diameter | 8.0 mm |