Crimping pliers QI 60 for insulated and uninsulated cable connectors
Crimping/wire stripping pliers Qi 60
CRMPWRESTRPLRS-(INSU/UNINSU-CBLCON)-QI60
Art.-no. 0714101111
EAN 4056807402062
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Crimping of insulated and uninsulated cable connectors 0.5–6.0 mm²
- Shortening of screws M2.6–M5
- Stripping of cables 0.75–6.0 mm²
Product information
Datasheets(X)
Min./max. wire cross section | 0.5-6 mm² |
Length (L) | 235 mm |
Material | Tool steel |
Surface | Burnished |
Material of handle | 2-component plastic |