Welcome to Würth Sri Lanka For trade customers only

Dry sanding disc Price & Performance

Veh. sandpaper disc hook a. loop fast. REDSTRIPE
DSPAP-HOKLP-6HO-P240-D150MM

Art.-no. 0577333024

EAN 4053479668772

Individual price display after login
Dry sanding disc Price & Performance

Art.-no. 0577333024

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

High removal rate, long service life and highly flexible

Manufactured in aluminum oxide


Durable and tough material for a greater material removal



High grade quality paper backing with synthetic resin bonding


Good load capacity even at edges, no easy tearing and long service life



Homogeneous sanding pattern


Uniform finish provides a very good pre-paint condition



Balanced distribution of the grains


The space between grains provides dust a place to go so that the paper doesn’t clog as readily.



Hole ventilation pattern


Full-surface extraction with low clogging and long service life

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for sanding large areas.



Can be used for a universal range of application and materials


  • Sanding of filler/polyester/glass fibre reinforced plastic

  • Shaping of primer filler

  • Scuffing of lacquers

  • Sabding new components, work primers

  • Sanding out feather edges, rust spots and stone clips

Form

Washer

Diameter (Ø)

150 mm

Grid size

240

Hole pattern

6-hole

Adhesive system

Hook and loop

Material of abrasive medium

Aluminium oxide (electro corundum)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information