Dry wall screw with double-start thread
Steel, phosphated, double thread H
SCR-DRYWL-DBTHR-H2-(PHR)-3,9X55/35
Art.-no. 018903955
EAN 4050641309228
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
For screwing on metal substructures up to max. 1 mm
- Double-start thread with special needle tip
- Hardened, phosphated steel
- Bugle head with PH 2 cross recess drive
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d) | 3.9 mm |
Length (l) | 55 mm |
Thread length | 35 mm |
Head diameter (dh) | 8.5 mm |
Internal drive | H2 |
Material | Steel |
Surface | Phosphated |
Head type | Bugle head |
Thread form | Double start thread |
Shape of tip | Tip |
RoHS-compliant | Yes |
