Welcome to Würth Sri Lanka For trade customers only

E 6.3 PZ bit (1/4 inch) E 6.3 PZ bit (1/4 inch) REDSTRIPE

BIT-PZ2-1/4IN-L50MM

Art.-no. 5764650302

EAN 4099618821684

Individual price display after login
E 6.3 PZ bit (1/4 inch) E 6.3 PZ bit (1/4 inch) REDSTRIPE

Art.-no. 5764650302

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Long bit for Pz screws
  • High rust resistance provided by the black passivation surface finish, ensuring durability even under tough working conditions.

  • Made from high-grade S2 steel for enhanced longevity and resistance to wear.

  • Non-magnetic design allows for safe usage around sensitive electronics without risk of interference.

  • Easy and fast identification of bit type and size for efficient workflow.

  • Offers a precise and tight fit with low gauge clearance, ensuring optimal performance and reduced risk of slippage.

  • Versatile bit suitable for a wide range of applications, including threaded bolts, wood screws, and tapping screws.

  • Compatible with both hand and power tools, thanks to its 1/4 inch hexagon shank that fits standard mounts on screwdrivers, electric screwdrivers, and cordless screwdrivers.

  • Grooves in the shank ensure secure holding within the tool for reliable and steady usage.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

PZ2

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information