E 6.3 Sl bit (1/4 inch) E 6.3 slotted bit (1/4 inch) REDSTRIPE
BIT-SL-1,0X5,5-1/4IN-L70MM
Art.-no. 5764670155
EAN 4099618821356
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Long Bits, in all common blade thicknesses x blade widths
- High rust resistance thanks to the black passivation surface finish, ensuring long-lasting performance even in challenging conditions.
- Constructed from high-grade S2 steel for excellent durability and resilience.
- Non-magnetic tip allows for precise control without risking damage to sensitive electronics.
- Easy type and size identification for quick and hassle-free selection.
- Low gauge clearance ensures a precise and tight fit in screw heads, improving operational efficiency.
- Suitable for a variety of applications, including threaded bolts, wood screws, and tapping screws in common diameters.
- Compatible with both hand and power tools, featuring a 1/4-inch hexagon shank that fits most standard mounts on screwdrivers, electric tools, and cordless screwdrivers.
- Grooves in the shank provide a secure hold in the tool, preventing slippage during use.
Product information
Datasheets(X)
Tip type | Slot |
Thickness of cutting edge x width of cutting edge | 1.0 x 5.5 mm |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 70 mm |