Welcome to Würth Sri Lanka For trade customers only

E 6.3 TX bit w ho.(1/4 inch) E 6.3 (1/4 inch) TX with hole REDSTRIPE

BIT-TX8-HO-1/4IN-L50MM

Art.-no. 5764650608

EAN 4099618822230

Individual price display after login
E 6.3 TX bit w ho.(1/4 inch) E 6.3 (1/4 inch) TX with hole REDSTRIPE

Art.-no. 5764650608

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Long Bit for all common TX with hole screw sizes
  • High rust resistance is achieved with the durable black passivation surface finish.

  • Manufactured from high-grade S2 steel for excellent durability and long-lasting performance.

  • Non-magnetic design ensures precise control and eliminates risks to sensitive electronics.

  • Effortlessly identify type and size, making work faster and more efficient.

  • Low gauge clearance ensures a precise and tight fit, reducing the risk of damage to screws.

  • This robust bit is versatile and compatible with a variety of screw types, including threaded bolts, wood screws, and tapping screws, used in the most common diameters.

  • Compatible with both hand and power tools, featuring a universal 1/4 inch hexagon shank.

  • The grooves in the shank ensure a secure hold in screwdrivers with bit chucks, electric screwdrivers, and cordless screwdrivers.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX8

Drive

E 6.3 (1/4 inch)

Drive type

Outer hexagon

Length

50 mm

Material

S2

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information