Welcome to Würth Sri Lanka For trade customers only

ELECTRIC ANGLE GRINDER EWS 8-115R CLASSIC

ANGLGRIND-EL-(EWS 8-115R-CLASSIC)-PLG/G

Art.-no. 5717050030

EAN 4062856842155

Individual price display after login
ELECTRIC ANGLE GRINDER EWS 8-115R CLASSIC

Art.-no. 5717050030

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Handy 850 Watt angle grinder with small grip circumference. Ideal for thin cuts and fine grinding.

Outstanding weight-performance ratio


Ensures low-fatigue work



Rugged and compact aluminum gear case


Allows the tool to fit into tight spaces besides providing maximum durability



Quick-adjustable protective hood


Time-saving and convenient tool-free wheel guard release



Spindle lock-up push button


Installation for an easier change of grinding wheels



Slim design


Good balance of power and weight enables comfortable working even over long periods



Rubber coated power cord


Maximum resistance even in harsh working environments



Rear air inlets


Prevents the air inlets from being closed by hand, thereby improving the cooling of the angle grinder

Notice

Plug type


  • 5717032010 C

  • 5717050010 F

  • 5717050030 G
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

220 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

850 W

Max. idle speed

11000 rpm

Max. cutting disc diameter.

115 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.0 kg

Functions

Restarting protection

Cable length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information