ELMO® single-pole phase tester
ELMO single-pole phase tester
TEST-VDE-1POL-(100-250VAC)-(190MM/100MM)
Art.-no. 5634002013
EAN 4065746608213
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
The dark background enables better visibility during use
- With permanently integrated glow lamp and flat-blade screwdriver blade
- Full safety insulation
- Insulated pocket clip and hand protection for maximum safety
- Made in Germany
According to DIN VDE 0680-6:1977-04
Product information
Datasheets(X)
Thickness of cutting edge x width of cutting edge | 0.6 x 3.5 mm |
Blade length | 100 mm |
Length | 190 mm |
Design | With holding clip |
Display | Glow lamp |
Min./max. voltage range AC | 100-250 V/AC |
Overvoltage protection category | CAT III/300 V |
Material of handle | ABS - Acrylonitrile butadiene styrene |
Material of screwdriver blade | C60 steel |
Surface of the screwdriver blade | Zinc plated |
Colour | Red, Black |