Double-end socket wrench
Double-end socket wrench, others
DBENDSKTWRNCH-METR-JOINTED-WS12X13
Art.-no. 0714261213
EAN 4011231714303
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Width across flats | 12 x 13 mm |
Length (L) | 198 mm |
Handle width (b) | 10 mm |
Handle thickness (c) | 6 mm |
Socket wrench external diameter (D1) | 17 mm |
Socket wrench external diameter 2 (D2) | 19 mm |