Universal three-arm external and internal extractor
Universal extractor three-arm
EXTR-UNI-3ARM-SPNW90MM
Art.-no. 0714523090
EAN 4024835926331
Prices for customers after login

Exclusively for trade customers
Register now and access more than 2,000 products
Use as external or internal puller by switching hooks
- Proven model for secure and rapid removal of races, gears, ball bearings etc.
- Even load distribution over 3 pulling hooks for a secure hold and centred removal
- Cross-beam in cast iron due to geometry
- Drop-forged hooks
- Gas nitrocarburised spindle
- Precision-milled feet grip parts being removed securely and gently
Product information
Datasheets(X)
![]() | |
External clamping width (A) | 90 mm |
Clamping depth (B) | 100 mm |
Min./max. internal clamping width (C) | 90-140 mm |
Spindle length | 140 mm |
Hook width (D) | 22 mm |
Hook-tip length (E) | 12 mm |
Hook-tip thickness (F) | 3 mm |
Max. extraction weight (t max) | 3 t |
Number of arms | 3 PCS |
Thread dimension | M14 x 1.5 |