Ear plugs Soft
Ear plugs, soft
EARPLG-SOFT-200PAIR
Art.-no. 0899300201
EAN 4045727062418
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Comfortable to wear thanks to heat-reactive foam
Excellent damping properties
An SNR value of 36 dB (A) guarantees maximum noise protection
Cylindrical shape
Heat-reactive foam
- Fine cell structure for optimum adaptation to the ear canal
- Foam heats up to body temperature and becomes softer the longer it is worn
Product information
Datasheets(X)
SNR attenuation value | 36 dB |
L attenuation value | 29 dB |
M attenuation value | 33 dB |
H attenuation value | 36 dB |
Container | Disposable dispenser |
Design | Packed in pairs |
Number of ear plugs | 200 Pair |
Colour | Yellow |