Welcome to Würth Sri Lanka For trade customers only

Economic flat paintbrush

Flat paintbrush, Economic
FLBRSH-BT-CHS-W15MM

Art.-no. 069300815

EAN 4011231601306

Individual price display after login
Economic flat paintbrush

Art.-no. 069300815

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

For solvent-based lacquer and paint systems
  • Pure black china bristles

  • Tin ferrule

  • Unpainted wooden handle
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for simple painting work, especially in hard-to-reach places

Material of bristles

China bristles

Material of long handle

Wood

Length of bristles

35 mm

Width

15 mm

Thickness

7 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information