Electric cartridge gun EKP 225-E
Electric cartridge gun
APPLGUN-EL-2K-(EKP225-E)
EKP225-E
Art.-no.
0702890020
EAN 4011231616478
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
For processing 2-component turbo window adhesive double cartridges.
Trouble-free dosing of the windscreen adhesive
Controllable delivery rate
Notice
The procedure may not be interrupted for longer than 4 min., as otherwise the compound hardens in the riser tube.
Product information
Datasheets(X)
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 500 W |
Power output | 200 W |
Min./max. feed quantity | 0.03-0.25 l/min |
Weight of machine | 4.5 kg |
Cable length | 4 m |