Electric soldering iron
Electric soldering iron, 100 W/200 W
SLDRIRN-EL-LEADFREE-220V-100W
Art.-no. 071594005
EAN 4052703551910
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
High-performance soldering iron with nickel-plated copper tip and safety plug for rough soldering work
Product information
Datasheets(X)
Application area
- 100 watt: Rough soldering work, e.g. sheet metal
- 200 watt: Soldering joints on delicate panels, e.g. copper
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Power rating | 100 W |
Soldering-tip temperature | 500 °C |
Heat-up time | 2.5 min |
Product weight (per item) | 350.000 g |
Material of handle | Plastic |
Cable length | 1.5 m |