Welcome to Würth Sri Lanka For trade customers only

Electric soldering iron

Electric soldering iron, 100 W/200 W
SLDRIRN-EL-LEADFREE-220V-200W

Art.-no. 071594006
EAN 4052703551989

Prices for customers after login
Electric soldering iron

Art.-no. 071594006

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

High-performance soldering iron with nickel-plated copper tip and safety plug for rough soldering work
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • 100 watt: Rough soldering work, e.g. sheet metal

  • 200 watt: Soldering joints on delicate panels, e.g. copper

Nennspannung

230 V/AC

Frequency

50 Hz

Power rating

200 W

Soldering-tip temperature

530 °C

Heat-up time

3 min

Product weight (per item)

450.000 g

Material of handle

Plastic

Cable length

1.5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information