Welcome to Würth Sri Lanka For trade customers only

Electrician's chisel

Electrician's chisel
HNDCHIS-SL-EL-L200-B8MM

Art.-no. 071463 60

EAN 4024835866286

Individual price display after login
Electrician's chisel

Art.-no. 071463 60

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 2,000 products

Chromium-vanadium air hardening steel



Hardened safety hammer head


Prevents hammer head from developing bulges or splintering.



Full length of shaft hardened


Particularly tough and wear-resistant as a result.



Regrindable blade



Oil-resistant PVC handles


Prevents hand injuries due to slippage when striking.



Rebound impacts


Absorbed by the handle and not transferred to the hand.



Octagonal handle


Prevents tools rolling away, e.g. on scaffolding.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

200 mm

Cutting edge width (S)

8 mm

Striking-surface diameter (a)

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information