Electricians' tool case Professional
Electrician's tool case Profi 44 pcs.
TL-SORT-EL-CASE-44PCS
Art.-no. 096593 101
EAN 4011231884914
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
45 pieces Fully stocked electrician's case, including folding rule 2 m.
Product information
Datasheets(X)
Length x width x height | 430 x 240 x 340 mm |
Number of pieces in assortment/set | 44 PCS |
Electricians' tool case Professional including:
1
x
Description:
220 mm; Min./max. wire cross section: 0.5-6 mm²
For insulated and non-insulated cable connectors
Quantity:
1
x
1
x
Description:
0.6 x 3.5 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity:
1
x
1
x
Description:
1.2 x 6.5 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity:
1
x
1
x
Description:
1.2 x 8.0 mm
For working on live parts up to 1,000 volts (AC) and up to 1,500 volts (DC)
Quantity:
1
x
1
x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
SCRDRIV-VDE-PH1X80
Description:
PH1; 1
Quantity:
1
x
1
x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
SCRDRIV-VDE-PH2X100
Description:
PH2; 2
Quantity:
1
x
1
x
VDE screwdriver, PH recessed head for working on live parts up to 1,000 V (AC) and up to 1,500 V (DC)
SCRDRIV-VDE-PH3X150
Description:
PH3; 3
Quantity:
1
x
1
x
VDE screwdriver For hexagon drive
SCRDRIV-VDE-HEXHD-WS5,5X125
Description:
5.5 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
Quantity:
1
x
1
x
VDE screwdriver For hexagon drive
SCRDRIV-VDE-HEXHD-WS6X125
Description:
6 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
Quantity:
1
x
1
x
VDE screwdriver For hexagon drive
SCRDRIV-VDE-HEXHD-WS7X125
Description:
7 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
Quantity:
1
x
1
x
VDE screwdriver For hexagon drive
SCRDRIV-VDE-HEXHD-WS8X125
Description:
8 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
Quantity:
1
x
1
x
VDE screwdriver For hexagon drive
SCRDRIV-VDE-HEXHD-WS10X125
Description:
10 mm
For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)
Quantity:
1
x
1
x
Cable knife
CBLKNFE-4109
Description:
Folding cable knife with black, impact-resistant plastic handle
Quantity:
1
x
1
x
Description:
6 x 7 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity:
1
x
1
x
Description:
8 x 9 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity:
1
x
1
x
Description:
10 x 11 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity:
1
x
1
x
Description:
12 x 13 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity:
1
x
1
x
Description:
14 x 15 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity:
1
x
1
x
Description:
16 x 17 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity:
1
x
1
x
Description:
18 x 19 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity:
1
x
1
x
Description:
20 x 22 mm
ZEBRA® professional-quality tools in a wide range of sizes
Quantity:
1
x
1
x
Description:
Precise, effortless stripping of cables and wires with plastic or rubber insulation.
Quantity:
1
x
1
x
Description:
160 mm
For cutting hard and soft wires and cables, including in hard-to-reach places
Quantity:
1
x
1
x
Description:
For gripping, holding and cutting hard and soft wires and cables
Quantity:
1
x
1
x
Description:
200 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity:
1
x
1
x
Description:
40 Degree; 200 mm
For gripping, holding and cutting soft and hard wires and cables
Quantity:
1
x
1
x
Stripping knife AM 280
WRESTRKNFE-HOKBLDE-AM280-(8-28MM)
Description:
Soft-component inserts on strap and handle guarantee maximum grip
Quantity:
1
x
1
x
Electricians slitting chisel
HNDCHIS-SL-EL-HDS
Description:
Slitting chisel with 2 oval blades, flat oval
Quantity:
1
x
1
x
Description:
Robust, low-torsion spirit level with magnet, two vials and smooth side surfaces. Available in different lengths.
Quantity:
1
x
1
x
Description:
1.5 mm
Quantity:
1
x
1
x
Description:
2 mm
Quantity:
1
x
1
x
Description:
2.5 mm
Quantity:
1
x
1
x
Description:
3 mm
Quantity:
1
x
1
x
Description:
4 mm
Quantity:
1
x
1
x
Allen key, hexagon socket short version
ALLENKEY-HEXSKT-SHORT-5X85
Description:
5 mm
Quantity:
1
x
1
x
Allen key, hexagon socket short version
ALLENKEY-HEXSKT-SHORT-6X96
Description:
6 mm
Quantity:
1
x
1
x
Description:
8 mm
Quantity:
1
x
1
x
Allen key, hexagon socket short version
ALLENKEY-HEXSKT-SHORT-10X122
Description:
10 mm
Quantity:
1
x
1
x
Transparent single-pole voltage tester with permanently integrated glow lamp and flat-blade screwdriver blade
TEST-VDE-1PIN-(150-250V AC)-0680-6
Quantity:
1
x
1
x
Multi-Tester Pro II LED two-pin voltage tester
TEST-(MULTI-TEST-PROII)-LED-1000V-IP65
Description:
Overvoltage category CAT IV (1,000 V) - suitable for use in electrical installation and servicing work, and for testing hybrid and electric vehicles and photovoltaic systems
Quantity:
1
x
1
x
Description:
With flat lead
Quantity:
1
x
1
x
Machinists hammer German design in accordance with DIN 1041
CRSPHAM-DIN1041-200G
Description:
Hammer weight: 200 g
Double scutch ash handle
Quantity:
1
x
1
x
Description:
Hammer weight: 1000 g; DIN 6475
With double-curved ash handle
Quantity:
1
x
1
x
Tool bag
TLBG-INSTL-EMPTY-430X340X240MM
Description:
Technicians
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).