Welcome to Würth Sri Lanka For trade customers only

Electrode welding inverter ESI 150

Electrode welding inverter ESI 150
ELTRDWELDINV-ESI150-ASSEMBLEYPACK

Art.-no. 070235101

EAN 4049557582702

Individual price display after login
Electrode welding inverter ESI 150

Art.-no. 070235101

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Digitally-controlled electrode welding inverter with changeover from electrode welding to TIG welding. The rugged construction of the device makes it ideal for mobile applications.
  • Fall-proof up to a height of 80 cm

  • Protection class IP 23, therefore resistant to spray water and condensate

  • Special coating on electronic components – offering high resistance to heat, cold, dust and dirt.

  • Digital current transformer compensates for operating errors and ensures extraordinarily good welding results


Arc force:


Increases the arc voltage in critical situations. Prevents slag from running into the molten bath and extinguishing the arc. As a result, even difficult-to-weld electrodes can be processed.



Hot start:


Ensures reliable ignition of the electrode. The hot-start energy is automatically adjusted to the selected welding current.



Anti-stick:


Prevents the electrode from sticking to the work piece by automatically reducing the current. As a result, the electrode does not anneal and evaporation of alloy elements is prevented.

Notice

Electrode hand welding


Guideline value for welding current to be set: Electrode core wire dia. x 40 amps



TIG welding


  • Guideline value for flow rate in l/min:

-> 6.5-7.5 l/min


-> 8.5-9.5 l/min



Suitable gas for TIG welding


100% argon

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. current

5-150 A

Weldable electrodes

1.5 - 4.0 mm

Weldable TIG welding rods

1.0 - 2.4 mm

ON time at max. current (40°C)

35 %

Weldable material thickness

Steel up to 10 mm, Copper 1 - 3 mm, TIG welding steel/stainless steel 1 - 6 mm

Product weight (per item)

13900.000 g

Electrode welding inverter ESI 150 including:
Empty assembly case black
0 x
Empty assembly case black

CARYCASE-WELDINV-ESI150/TIG180-BLACK

Quantity: 0 x
Earthing cable for ESI 150/TIG 180 DC
0 x
Earthing cable for ESI 150/TIG 180 DC

ERTHCBL-F.WELDSYS-25SMM-2,5M

Quantity: 0 x
Electrode welding cable for ESI 160/TIG 180 DC/TIG 180 AC/DC electrode welding inverters
0 x
Electrode welding cable for ESI 160/TIG 180 DC/TIG 180 AC/DC electrode welding inverters

ELTRDWELDCBL-WELDINV-25SMM-L3,5M

Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Welding electrode universal blue

WELDELTRD-UNI/BLUE-3,2X350

Good weldability in all positions, particularly in descending position.
x 190 pcs
Welding electrode universal blue

WELDELTRD-UNI/BLUE-2,5X350

Good weldability in all positions, particularly in descending position.
x 300 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information