Engine cleaner
Engine cleaner, others
ENGCLNR-WO.FOAM-10LTR
Art.-no. 0890230013
EAN 4065746755177
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Contents | 10 l |
Container | Plastic canister |
Colour | Transparent |
Chemical basis | Sodium hydroxide |
pH value | 13 |
Density/conditions | 1 g/cm³ / at 20°C |
Shelf life from production | 24 Month |