Engine cleaner
ENGCLNR-WO.FOAM-500ML
Art.-no. 0890230012
EAN 4062856307326
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Contents | 500 ml |
Container | Aerosol can |
Colour | Transparent |
Chemical basis | Water |
pH value | 9 |
Density/conditions | 0.99 g/cm³ / at 20°C |
Shelf life from production | 24 Month |