Engine sealing compound silicone RTV Neutral
ENGSEALCOMPD-SIL-GREY-RTV-QUICKDRY-85G
Register now and access more than 2,000 products
- Medium-sized silicone rubber
- A single-component room temperature vulcanized elastomer gasket
- Provides a reliable " on-site molding" gasket for mechanical components
Datasheets(X)
Vehicle transmission covers, turbocharging and exhaust systems, and intake and exhaust system covers; fuel pump flanges, thermostatic valves, gearboxes, transfer cases, and engines.
- Surface must be clean, dry and free from grease
- Glue is applied on the surface
- After 24hrs at least the sealing gasket would be formed
Contents | 76 ml |
Chemical basis | Silicone |
Density/conditions | 1.11 g/cm³ / at 23°C, 50% relative humidity |
Colour | Grey |
Weight of content | 85 g |
Min. skin-formation time | 6 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Max. short-term temperature resistance | 315 °C |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity |