Welcome to Würth Sri Lanka For trade customers only

Engine stands

Horizontal engine stand RS
ENGSTAND-HORIZ-RS-450KG-(MS-450)

Art.-no. 071597 010

EAN 4056807120720

Individual price display after login
Engine stands

Art.-no. 071597 010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Quality and durability


Constructed of high-grade steel



Ensure a long-lasting finish and to help prevent rust


Lead-free paint finish is applied



Stability when needed


360° rotating head locks with a pin



Easy engine rotation


Long handle with rubber grips



Space saving


Foldable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. height

850-850 mm

Width (support)

260 mm

Load capacity

450 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information