Welcome to Würth Sri Lanka For trade customers only

Full beam electronic hand-held lamp

Full beam electronic hand-held lamp
LAMP-REUSABLE-(H05RN-F-5M)-11W

Art.-no. 0981711
EAN 4038898876106
Prices for customers after login
Full beam electronic hand-held lamp

Art.-no. 0981711

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Easy-to-maintain design featuring a slide system


No contact with energised parts when changing the bulb



Sturdy, prismatic protective tube to prevent glare while working



Robust design comprising a rubber cap and handle with anti-roll feature



Rotatable hook



Optimum protection against cable breakage


Extremely flexible power cable



Fully electronic EVG ballast unit with automatic switch-off (in the event of a defective bulb) and pre-heating function


Optimum protection for the power controller and bulb



Oil-resistant and petrol-resistant

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux

900 lm

IP protection class

IP 64

Min./max. nominal voltage

220 / 240 V/AC

Protection class

Protection class II/protective insulation

Min./max. frequency

50 / 60 Hz

Power rating

11 W

Cable type

H05RN-F2x1.0 mm²

Power-lead length

5 m

Plug connector

1 safety plug, 16 A

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Fluorescent tubes for hand-held lamp 8 W

FLUORESBULB-(F.REUSA-HNDLAMP)-8W

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information