Ergolight cordless LED hand-held lamp
Cordless LED hand-held lamp Ergolight
LAMP-CORDL-HAND-26/1LED-230V-IP65
Art.-no. 0827940126
EAN 4053479364889
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
LED hand-held lamp in an exclusive Würth design with magnet and flexible lamp head.
- Two-component body with secure grip
- Extended runtime
- IP65 water and dust rated
- Strong magnet for attachment
- Adjustable angle
- Main light and diffused light
- Two adjustable hooks for high versatility
- Robust strap holder
- Wrist strap
Contents:
1x cordless hand-held LED lamp
1x instruction manual
1x 100-240 V AC/DC power supply
1x 12-24 V DC car adapter
Product information
Datasheets(X)
Luminous flux | 100 lm |
Min./max. luminous period | 3-7.5 h |
Charging time | 4.5 h |
IP protection class | IP 65 |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 2100 mAh |
Type of rechargeable battery/battery | Li-lon |