Eye rinse solution
Eye-wash solution
EYEWASH-500ML
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Handy bottle with sterile sodium chloride solution (0.9%)
- Ergonomically shaped eye cup
- The bottle is especially suitable for mobile use in the workplace and for refilling wall stations and wall-mounted emergency boxes
In accordance with DIN EN 15154-4
Product information
Datasheets(X)
Application area
To flush out foreign objects such as dust, dirt, splinters.
Contents | 500 ml |
Chemical basis | Sterile sodium chloride solution (0.9%) |
Recommended rinsing time | approx. 5 minutes |
Shelf life from production | 36 Month |
Product weight (per item) | 599.167 g |