Double-jointed socket wrench
Double jointed socket wrench POWERDRIV
DBENDSKTWRNCH-METR-JOINTED-WS10X11MM
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
- Drive: POWERDRIV. Bi-hex socket wrench
- Material: Chrome-vanadium steel
- Surface: matt chrome-plated
- Geometry: both sides swivel by 90°
Product information
Datasheets(X)
Application area
For use in tight spaces and around projecting edges.
![]() | |
Width across flats | 10 x 11 mm |
Length (L) | 197 mm |
Handle width (b) | 12 mm |
Handle thickness (c) | 5.5 mm |
Socket wrench external diameter (D1) | 14.5 mm |
Socket wrench external diameter 2 (D2) | 16 mm |
