Face shield
Face shield
FCESHLD-W.POLYCARBONATEVISOR
Art.-no. 0899101202
EAN 4048539266692
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Perfect protection for grinding and cutting work, as well as against dripping or splashing
- Maximum safety and optimal comfort
- Special geometry for increased protection on the top of the head and chin
- Large, durable polycarbonate visor with wide field of vision
- Lens can be changed quickly and easily
- Infinitely adjustable visor tilt
- Headband size can be adjusted
- All parts that come into contact with the head are softly padded
- Tested according to EN166 and 170
Product information
Datasheets(X)
Application area
Automotive, construction, chemical and heavy industry sectors, spray painting, grinding and machining
Mechanical strength | B (120 m/s) in accordance with EN 166 |
Standards | EN 166, EN 170 |
Category | II |
Product weight (per item) | 360.000 g |