Welcome to Würth Sri Lanka For trade customers only

Festoon bulb

Festoon bulb commercial vehicle standard
BULB-C5W-(SV8,5-8)-24V-5W-L35MM

Art.-no. 07207712

EAN 4050641250933

Individual price display after login
Festoon bulb

Art.-no. 07207712

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Economical bulb for light commercial vehicles 24V
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Festoon light

Nominal voltage

24 V/DC

Power rating

5 W

Length (A)

37 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information