Festoon bulb
Festoon bulb, vehicle, standard
BULB-CONTROLSOFFIT-(SV7-8)-12V-3W-L21MM
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Trusted OEM quality for standard applications
Product information
Datasheets(X)
Application area
Car
Type description | Test bulbs soffits |
Nominal voltage | 12 V/DC |
Power rating | 3 W |
Length (A) | 21 mm |
Max. width of glass bulb | 6.3 mm |
Contact length | 3.5 mm |
Socket designation | SV7-8 |