Welcome to Würth Sri Lanka For trade customers only

Fintan S3 safety boots

Safety boots S3 Fintan
BOOT FINTAN S3 BLACK 35

Art.-no. M422201035

EAN 4251761456186

Individual price display after login
Fintan S3 safety boots

Art.-no. M422201035

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Convenient, modern S3 boots that guarantee optimum protection at work. In addition it ensures ideal well being for your feet with every step.
  • Breathable leather, technical inserts

  • Mesh lining

  • Steel protective toe caps, steel puncture protection

  • Non-slip PU outsole SRC, comfort width 11 (wide fit)

  • Approx. 635 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

35

Material of shoes upper

Embossed leather

Safety category

S3

Standards

SRC

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information