Welcome to Würth Sri Lanka For trade customers only

Fintan S3 safety shoe

Safety shoe S3 Fintan
SHOE FINTAN S3 BLACK 42

Art.-no. M418140042

EAN 4251761456117

Individual price display after login
Fintan S3 safety shoe

Art.-no. M418140042

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Comfortable S3 shoe with a fashionable cut. It provides the ideal protection for your feet while you work.
  • Breathable leather, technical inserts

  • Mesh lining

  • Steel protective toe caps, steel puncture protection

  • Non-slip PU outsole SRC, comfort width 11 (wide fit)

  • Approx. 605 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

42

Material of shoes upper

Full leather

Safety category

S3

Standards

SRC

Other standard

SRC

Foot width

11 (standard width safety shoes)

Material of protective toe cap

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information