Fire and acoustic protection acrylic
Fire and noise protection, acrylic
FPSEAL-ACRY-PROMASEAL AG


Register now and access more than 2,000 products
- Fire resistance up to EI 120
- Excellent soundproofing in joints
- Minimal levels of hazardous substances released
- Halogen- and silicone-free
- Can be painted
- Good adhesion to many surfaces
- Resistant to moisture and spray water
- Odourless and UV-resistant
Usage for fire-rated partitions or joint seals must comply with ETA-21/0076, ETA-21/0077 and the assembly instructions.
ETA 21/0076 Sealing of linear joints
ETA-21/0077 Partitions
Datasheets(X)
- For fire rated sealing of horizontal and vertical joints with minimal expansion load in massive walls, flexible partition walls and massive floors.
- For fire rated sealing of metal and plastic pipes and electrical cables in massive walls and flexible partition walls.
The application surface must be clean and free from dust and grease. Position the application gun. For precision work, use a spatula or knife. If backfill material is required, install this securely in the specified depth.
Colour | Grey |
Building material class | E - Normally inflammable |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production | 12 Month |
Contents | 310 ml |
Chemical basis | Acrylate |
Container | Cartridge |
Conditions to maintain shelf life from production | at 5°C to 40°C |
Density | 1.57 g/cm³ |
Min. temperature resistance of the hardened material | -20 °C |
Max. temperature resistance of the hardened material | 70 °C |
Min. skin-formation time | 30 min |
Product weight (per item) | 545.000 g |