Welcome to Würth Sri Lanka For trade customers only

Fixanchor W-FA/S

Fixanchor W-FA steel zinc plated small washer
ANC-(W-FA/S)-(A2K)-10/19-M8X75

Art.-no. 5932008075

EAN 4047376681996

Individual price display after login
Fixanchor W-FA/S

Art.-no. 5932008075

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Stud anchor for standard applications in uncracked concrete. Zinc-plated steel
  • Very flexible application thanks to 3 effective anchorage depths

  • Small axis and edge distances

  • Time-saving in-place installation
Proof of Performance
  • European Technical Assessment ETA-02/0001 for individual attachment, option 7, uncracked concrete: Static or quasi-static exposure (M6-M20)

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
Application area
Heavy steel structures
Fence systems
Post support bracket

Create the drill hole

Knock in anchor with mason's mallet or machine setting tool

Apply torque

Set anchor in place

  • European Technical Assessment ETA-02/0001 for individual attachment, option 7, uncracked concrete: Static or quasi-static exposure (M6-M20)

  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area
  • Individual or multiple attachment approved in normal weight concrete C20/25 to C50/60 (uncracked concrete only)

  • For use in concrete < C20/25 and pressure-resistant natural stone without approval

  • Suitable for anchoring medium to heavy loads in concrete: Mounting of e.g. metal structures, metal profiles, brackets, base plates, cable conduits, pipes, wooden structures, beams, purlins, fences etc.

  • The W-FA/S galvanised steel is suitable for use in dry indoor areas

Metric anchor diameter

M8

Anchor length (l)

75 mm

Material

Steel

Surface

Zinc plated

Attachment height (t fix)

10 mm

Max. attachment height reduced (t fix, red)

19 mm

Attachment height (t fix 2)

19 mm

Drill hole depth (h 1)

65 mm

Drill hole depth reduced (h 1, red)

55 mm

Drill hole depth (h 1.2)

55 mm

Effective anchoring depth (h ef)

44 mm

Effective anchoring depth reduced (h ef, red)

35 mm

Effective anchoring depth (h ef 2)

35 mm

Embedding depth (h nom)

56 mm

Embedding depth (h nom,red)

47 mm

Width across flats

13 mm

Nominal drill-bit diameter (d 0)

8 mm

Torque during anchoring (T inst)

15 Nm

Through-hole in the component to be connected (d f)

9 mm

Thread length (L th)

40 mm

Approval

ETA-02/0001

Performance data
Anchor diameter [mm] M6 M8 M10 M12 M16 M20
Standard effective anchorage depth/reduced effective anchorage depth hef/hef red [mm] 40 30 44 35 48 42 65 50 82 64 100 78
Admissible centric tension load1)
on an individual anchor without the influence of the edge distance
Compressive zone
(uncracked concrete) C20/252),
s ≥ 3 hef c ≥ 1.5 hef)
Nadm [kN] = C20/252) 4,1 2,9 5,7 5,0 7,6 6,5 12,6 8,5 17,8 12,3 24 16,5
Permissible shear load1)
on an individual anchor without the influence of the edge distance
Compressive zone
(uncracked concrete) C20/252),
c ≥ 10 hef)
Vadm [kN] = C20/252) 2,9 2,9 6,3 5,0 8,0 6,5 14,3 8,5 23,6 23,6 37,1 33,1
Permissible bending moment Madm [Nm] 5,1 5,1 13,1 13,1 25,7 25,7 44,6 44,6 99,9 99,9 195 195
Fire resistance rating (W-FA/S) F30 [kN] 0,9 - 1,4 - 2,2 - 3,2 - 6,0 - 10,0 -
F60 [kN] 0,5 - 0,8 - 1,2 - 1,8 - 3,4 - 5,25 -
F90 [kN] 0,3 - 0,5 - 0,8 - 1,2 - 2,2 - 3,6 -
F120 [kN] 0,25 - 0,4 - 0,6 - 0,9 - 1,7 - 2,75 -
Characteristic values
Embedment depth hnom/hnom,red [mm] 49 39 56 47 62 56 82 67 102 84 121 99
Nominal drill ∅ d0 [mm] 6 6 8 8 10 10 12 12 16 16 20 20
∅ of cutting edges dcut ≤ [mm] 6,4 6,4 8,45 8,45 10,45 10,45 12,5 12,5 16,5 16,5 20,55 20,55
Drill hole depth h1/h1,red ≥ [mm] 55 45 65 55 70 65 90 75 110 95 130 110
Through hole in the component being connected df ≤ [mm] 7 7 9 9 12 12 14 14 18 18 22 22
Torque when anchoring
(W-FA/S, zinc-plated steel)
Tinst = [Nm] 8 8 15 15 30 30 50 50 100 100 200 200
Torque when anchoring
(W-FA/F, hot-dip galvanised steel)
Tinst = [Nm] - - 15 15 30 30 40 40 90 90 120 120
Individual fixing point
Uncracked concrete, option 7 (ETA-02/0001 - zinc-plated steel and hot-dip galvanised steel)
Anchor diameter [mm] M6 M8 M10 M12 M16 M20
Standard effective anchorage depth/reduced effective anchorage depth hef/hef,red [mm] 40 30 44 35 48 42 65 50 82 64 100 78
Axis distance scr,N [mm] 120 90 132 105 144 126 195 150 246 192 300 234
Edge distance ccr,N [mm] 60 45 66 53 72 63 98 75 123 96 150 117
Minimum axis distance smin [mm] 35 35 40 40 55 55 75 100 90 100 105 140
Minimum edge distance cmin [mm] 40 40 45 45 65 65 90 100 105 100 125 140
Minimum member thickness hmin [mm] 100 80 100 80 100 100 130 100 170 130 200 160
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Machine setting tool

MECH-STGTL-(FIXANC-W-FAZ/W-FA)-(M8-M16)

For quick and convenient hammering in of Würth fixanchors W-FAZ PRO, W-FAZ (M8-M16) and W-FAZ using a hammer drill
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information