Fixing anchor W-F/S
ANC-(W-F/S)-(A2K)-M16-23/145
Art.-no. 5933016145
EAN 4050641430526
Register now and access more than 2,000 products
Time-saving push-through installation
Immediate load-bearing capacity
Torque-controlled expanding galvanised steel anchor
Wide range of applications
Two anchorage depths
Datasheets(X)
- For use in medium and heavy duty applications
- Suitable for anchoring of metal structures, metal profiles, consoles, footplates, supports, cable trays, pipelines, railings, wood structures, beams, purlins, etc.
- The anchor may be used in concrete with strength< C20/25 and in some types of masonry units(for example pressure-resistant natural stone)
- The anchor is to be used only for anchorages subject to static (e.g. gravity load) or quasi-static loading(r.g.slowly varying live loads)
- Single fixing: Anchoring in uncracked concrete(concrete compression zone)
- W-F is suitable for dry interior spaces
![]() | |
Material | Steel |
Surface | Zinc plated |
Anchor diameter | 18 mm |
Anchor length (l) | 104 mm |
Type description | Wedge anchor |
Max. attachment thickness | 23 mm |
Nominal drill-bit diameter (d 0) | 16 mm |
Drill hole depth (h 1) | 110 mm |
Max. attachment height (t fix) | 122 mm |
Torque during anchoring (T inst) | 120 Nm |
Approval | ETA |
