Welcome to Würth Sri Lanka For trade customers only

ASSY® 3.0, blue zinc plated Chipboard screw

ASSY steel zinc plated FT countersunk head AW
SCR-CS-WO-AW20-(A2K)-4X45

Art.-no. 01514 45
EAN 4011231204750

Prices for customers after login
ASSY® 3.0, blue zinc plated Chipboard screw

Art.-no. 01514 45

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 2,000 products

Universal use in furniture construction, interior finishing, shopfitting and timber construction.

Zinc plated, blue passivated steel, full thread, countersunk head, AW recess


Connects the wood instead of splitting it



AW recess for more power


  • Optimal power transmission

  • Excellent tight fit

  • Quick find

  • Secure screw positioning

  • Almost no cam-out

  • No wobbling

  • No damage to surface coat of screw

  • Only 5 bit sizes for diameters 3.0 to 12.0 mm



Milling shank: the "auxiliary motor" for lower force


  • Reduction of the screw-in and head countersinking torque, especially with long screws

  • Protection of screw-in tools

  • From diameter = 5 mm, L = 70 mm

Asymmetrical thread for increased speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing in than conventional chipboard screws


Ring/counter thread - less tendency of the wood to split, very few blow-outs


  • Minimal splitting forces, especially when screwing in at edges

  • Reduction of the screw-in torque

  • Blow-outs are avoided to a high degree thanks to the punching effect of the ring thread

  • Ring thread: 3.0-4.5 mm

  • Counter thread: 5.0-12.0 mm
NoticeThe screws are not suitable for outdoor use or for rooms subject to short-term or continuously high humidity levels! Please use ASSY 3.0 A2 stainless steel screws in these cases. Würth timber construction software can be used to dimension ASSY screws with a diameter of more than 5 mm. To attach metals to wood, machine a precise cut-out in the metal tab. ASSY 3.0 chipboard screws are optimised for use in engineered wood. Use in plastic anchors may cause a reduction in the admissible load. Therefore, we recommend only using screws without optimised thread tips (drill tip, counter thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).
ETA-11/0190 When using these screws, the ETA-11/0190 specifications must be observed.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaUniversal use in furniture and timber construction to screw two components made from wood or metal into wood.
InstructionsScrew-in angle 0° to 90°. For softwood or engineered wood made from softwood, the screw connection is made without pre-drilling. To reduce the edge distances, a pre-drilled hole can be made according to the core diameter. When screwing into hardwood, pre-drill according to ETA-11/0190.

Nominal diameter (d)

4 mm

Length (l)

45 mm

Head diameter (dh)

7.9 mm

Internal drive

AW20

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Double start thread

Shape of tip

Tip

Material

Steel

Surface

Zinc plated

Product weight (per item)

2.604 g

Suitable for use in the following materials

Wood, Derived timber product, Softwood, Board ply wood (BSP), Hardwood, LVL, Dowel

Area of application

Dowel, Furniture, Fitting, Universal, Cabinet

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information