Flap disc for steel and stainless steel Red Stripe
Lamella flap disc corundum REDSTRIPE
FLPDISC-NC-CLTH-SR-BR16,00-G80-D100MM
REDSTRIPE
Art.-no.
0579580508
EAN 4053479817637
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
The robust flap disc with high performance values. Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
- Optimum grinding capacity with long service life
- High break resistance
- Meets the maximum safety requirements in accordance with the EN13743 European standard
- Calcined alumina abrasive cloth
- Glass fabric backing disc
EN13743
Product information
Datasheets(X)
Application area
- Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Diameter (Ø) | 100 mm |
Drill hole | 16 mm |
Grid size | 80 |
Design | Straight |
Material of carrier disc | Glass fabric |
Max. rotation speed | 12100 rpm |
Material of abrasive medium | Aluminium oxide (corundum) |