Plastic frame anchor W-FRAH 10 steel zinc plated
Plastic frame anchor W-FRAH 10 steel zinc plated
ANC-(W-FRAH10)-(ZN)-TX40-WS13-50-10X120
Art.-no. 0912910603
EAN 4046777499568
Prices for customers after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
Anchor diameter | 10 mm |
Anchor length (l) | 120 mm |
Max. attachment height (t fix) | 50 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Through-hole in the component to be connected (d f) | 11 mm |
Fire resistance rating | R90 |
Type description | W-FRA |