Flat washer For hexagon head bolts and nuts DIN 125, A4 stainless steel
DIN 125 stainless steel A4 140 HV plain
WSH-DIN125-A-140HV-A4-D8,4
Art.-no. 04128
EAN 4011231363518
Individual price display after login
Exclusively for trade customers
Register now and access more than 2,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M8 |
Form | A |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 16 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 125 |
Material | Stainless steel A4 |
Vickers hardness, HV | 140 HV |
Surface | Plain |
RoHS-compliant | Yes |
